54929BE - 1H Cop Lug

Color-Keyed

  • $3.70 (Each)
  • $3.70 (Each)

  • $37.01 (Per 10)

  • $185.06 (Per 50)

  • $370.11 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54929BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54929BE
Description
1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #8 Awg , #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210190211 / 00786210190211
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Carton
$37.01 (Per 10)
Standard Packaging
$185.06 (Per 50)
Resources
Images
 
 
54929BE - Large Image
 
54929BE - Small Image
Other Links
 
 
54929BE - Other
 
54929BE - Other
Attachments
 
 
54929BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
1H COP LUG
Product Type
Cu TP 1HL Lug LNG BRL NO8 NO10B Red
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG , #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
extra long description
ABB 54929BE CU TP 1HL LUG LNG BRL N
Additional Information
Stud Size
#10
Number of Holes
1
Cable Size
8 AWG
Manufacturer Information
Manufacturers Part Number
54929BE
Brand
COLOR-KEYED
GTIN
00786210190211
UPC
786210190211
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.024
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat