54942BE - 2AWG 1H Cop Lug

Color-Keyed

  • $6.83 (Each)
  • $6.83 (Each)

  • $170.69 (Per 25)

  • $682.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54942BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54942BE
Description
2AWG 1H Cop Lug
Compression Lug, #3 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2.03 In Overall Length, Tongue Terminal, 35 KV, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210886350 / 5414363144564 / 00786210886350
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.83 (Each)
Carton
$170.69 (Per 25)
Resources
360 Images
 
 
54942BE - 360 Image
Images
 
 
54942BE - Large Image
 
54942BE - Small Image
 
54942BE - Large Image
 
54942BE - Large Image
 
54942BE - Large Image
 
54942BE - Large Image
Other Links
 
 
54942BE - Other
 
54942BE - Other
Attachments
 
 
54942BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Color
Brown
Dimensions and Weight
Overall Length
2.03 in
Descriptions
Description
2AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, #3 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2.03 in Overall Length, Tongue Terminal, 35 kV, 0.04 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
#3 AWG to #2 AWG Compression Lug, Non-Insulated, 2.03 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54942BE CU TP 1HL LUG LNG BRL N
Additional Information
Minimum Conductor Size
#3 AWG
Maximum Conductor Size
#2 AWG
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
25 CT;250 PK
Number of Holes
1
Cable Size
2 AWG
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54942BE
sub brand
Color-Keyed
GTIN
00786210886350
UPC
786210886350
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.04 lb/EA
Weight per each
0.041
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat