54947BE - 1AWG 1H Cop Lug

Color-Keyed

  • $6.80 (Each)
  • $6.80 (Each)

  • $135.98 (Per 20)

  • $679.92 (Per 100)
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
54947BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54947BE
Description
1AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210890128 / 5414363144571 / 00786210890128
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Carton
$135.98 (Per 20)
Resources
360 Images
 
 
54947BE - 360 Image
Images
 
 
54947BE - Large Image
 
54947BE - Large Image
 
54947BE - Large Image
 
54947BE - Large Image
 
54947BE - Large Image
 
54947BE - Small Image
Other Links
 
 
54947BE - Other
 
54947BE - Other
Attachments
 
 
54947BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
1AWG 1H COP LUG
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #1 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Product Type
1 Hole Long Barrel 5/16 Hole No1
extra long description
ABB 54947BE 1 HOLE LONG BARREL 5/16
Additional Information
Number of Holes
1
Cable Size
1 AWG
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54947BE
Brand
COLOR-KEYED
GTIN
00786210890128
UPC
786210890128
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.045
Carton
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54947BE.
Jump To:

Similar Items

Similar items are close alternatives to 54947BE, though they may not be 100% alike.

Copper Compression Lug, #1 Awg (Stranded) Conductor Size, Non-Insulated, Copper ...
  • Our Part #: L138
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L138
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($527.55) ·
L138 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.55

Each

QTY:
Each
Add
1 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA1C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA1C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($402.60) ·
YA1C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.13

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 1 Awg - 5/16 Inch Bolt Long Barrel Cop...
  • Our Part #: L156
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L156
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.04) ·
L156 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54947BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL1516 Anderson n/a
VHCL1-516 Anderson n/a
YA1C Burndy 00781810500309
CRA-1L Burndy n/a
L 156 Greaves n/a
L156 Greaves 00784491411247
88-626 Ideal Industries n/a
CLNS1-516 ILSCO 00783669634341
CLWS-1-516 ILSCO 00783669634358
CRA-1L ILSCO n/a
CRA1L ILSCO n/a
CLNS-1-516 ILSCO 78366963434
94226 Morris 00601986942263
L156 NSi Industries 00662381033963
L138 NSi Industries 00662381034052
LCA1-56-E Panduit 00074983900206
LCB1-56-E Panduit 00074983901821
BBLU-1S Penn-Union 00785037215893
BBLU1S Penn-Union 78503721589
1LS56 TE Connectivity n/a
54947BE Thomas & Betts 00786210890128
CTL1L-516 Thomas & Betts 00783786410309
L1-516 Thomas & Betts n/a
L1516 Thomas & Betts n/a
TBCO54947BE Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat