54970BE - 4/0AWG 1H Cop Lug

Color-Keyed

  • $12.65 (Each)
  • $12.65 (Each)

  • $126.51 (Per 10)

  • $1,265.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54970BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54970BE
Description
4/0AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898292 / 5414363144618 / 00786210898292
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Carton
$126.51 (Per 10)
Resources
360 Images
 
 
54970BE - 360 Image
Images
 
 
54970BE - Small Image
 
54970BE - Large Image
 
54970BE - Large Image
 
54970BE - Large Image
 
54970BE - Large Image
Other Links
 
 
54970BE - Other
 
54970BE - Other
Attachments
 
 
54970BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Product Type
1 Hole Long Barrel 1/2 Hole 4/0
Description
4/0AWG 1H COP LUG
extra long description
ABB 54970BE 1 HOLE LONG BARREL 1/2
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54970BE
GTIN
00786210898292
UPC
786210898292
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.13
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat