60142 - 3/0AWG Ruby 1H Alcu Lug

Color-Keyed

  • $24.90 (Each)
  • $24.90 (Each)

  • $124.50 (Per 5)

  • $1,245.01 (Per 50)

  • $2,490.02 (Per 100)

Availability: Currently Out Of Stock
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
60142
Manufacturer
Color-Keyed
Manufacturer's Part Number
60142
Description
3/0AWG Ruby 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601427 / 5414363144908 / 00786210601427
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.90 (Each)
Carton
$124.50 (Per 5)
Standard Packaging
$1,245.01 (Per 50)
Resources
360 Images
 
 
60142 - 360 Image
Images
 
 
60142 - Small Image
 
60142 - Large Image
 
60142 - Large Image
 
60142 - Large Image
Other Links
 
 
60142 - Other
 
60142 - Other
Attachments
 
 
60142 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
RUBY
Descriptions
Description
3/0AWG RUBY 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL 3/0 3/8B Rby
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 3/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
extra long description
ABB 60142 AL TP 1HL LUG LONG BRL 3/
Additional Information
Number of Holes
1
Cable Size
3/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60142
Brand
COLOR-KEYED
GTIN
00786210601427
UPC
786210601427
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.092
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60142.
Jump To:

Cross Referenced

These items are similar to 60142 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27A1 Burndy 00781810753750
AL3038 Greaves 00784491504147
AL3/038 Greaves 78449150414
VACL-3/0-38 Hubbell Power Systems n/a
VACL3/038 Hubbell Power Systems 09635933415
87-467 Ideal Industries n/a
ACL-3/0 ILSCO 00783669000122
ALNS-3/0-38 ILSCO 78366969041
ACL3/0 ILSCO 78366900012
93052 Morris 00601986930529
AL3/0-38 NSi Industries 00662381030085
AL3/038 NSi Industries 66238103008
LAA3/0-38 Panduit n/a
LAA3/0-38-5 Panduit 07498391035
BLUA-3/0S2 Penn-Union 00785037235556
03LS38AL TE Connectivity n/a
ATL30-38 Thomas & Betts 00783786610990
60142 Thomas & Betts 00786210601427
AL3/038TN Thomas & Betts 78378669351
ATL3038 Thomas & Betts 78378661099

* All prices subject to change.

Begin Live Chat