60156 - 250MCM Red 1H Alcu Lug

Color-Keyed

  • $33.55 (Each)
  • $33.55 (Each)

  • $167.73 (Per 5)

  • $1,677.30 (Per 50)

  • $3,354.60 (Per 100)

Availability: Currently Out Of Stock
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
60156
Manufacturer
Color-Keyed
Manufacturer's Part Number
60156
Description
250MCM Red 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601564 / 00786210601564
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.55 (Each)
Carton
$167.73 (Per 5)
Standard Packaging
$1,677.30 (Per 50)
Resources
Images
 
 
60156 - Small Image
 
60156 - Large Image
 
60156 - Large Image
 
60156 - Large Image
 
60156 - Large Image
Other Links
 
 
60156 - Other
 
60156 - Other
Attachments
 
 
60156 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
250MCM RED 1H ALCU LUG
Product Type
Cu TP 1HL Lug Longbrl 250 1/2B Red
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
extra long description
ABB 60156 CU TP 1HL LUG LONGBRL 250
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
250 kcmil
Manufacturer Information
Manufacturers Part Number
60156
Brand
COLOR-KEYED
GTIN
00786210601564
UPC
786210601564
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.172
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60156.
Jump To:

Cross Referenced

These items are similar to 60156 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40049 3M Electrical Products 00054007135258
ACC-250 3M Electrical Products n/a
YA29A1 Burndy 00781810755105
AL25048 Greaves 00784491504222
VACL-250-12 Hubbell Power Systems 00096359334095
87-469 Ideal Industries n/a
ACL-250 ILSCO 00783669000146
ALNS-250-38 ILSCO 78366968744
IACL-250 ILSCO 78366992912
93066 Morris 00601986930666
AL250-48 NSi Industries 00662381030122
LAA250-12 Panduit n/a
LAA250-12-5 Panduit 00074983910465
BLUA-025S Penn-Union 00785037236317
BLUA025S Penn-Union 78503723631
25LS12AL TE Connectivity n/a
ATL250-12 Thomas & Betts 00783786611058
60156 Thomas & Betts 00786210601564
AL-250-48-TN Thomas & Betts 00783786693450

* All prices subject to change.

Begin Live Chat