60165 - 350MCM BRN 1H Alcu Lug

Color-Keyed

  • $40.53 (Each)
  • $40.53 (Each)

  • $81.07 (Per 2)

  • $810.68 (Per 20)

  • $4,053.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60165
Manufacturer
Color-Keyed
Manufacturer's Part Number
60165
Description
350MCM BRN 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601656 / 5415022246056 / 00786210601656
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.53 (Each)
Carton
$81.07 (Per 2)
Standard Packaging
$810.68 (Per 20)
Resources
Other Links
 
 
60165 - Other
 
60165 - Other
Images
 
 
60165 - Large Image
 
60165 - Large Image
 
60165 - Large Image
 
60165 - Large Image
 
60165 - Large Image
 
60165 - Large Image
 
60165 - Small Image
Attachments
 
 
60165 - Specification Sheet
360 Images
 
 
60165 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
350MCM BRN 1H ALCU LUG
Product Type
Connector, Compress.1 Bolt
extra long description
ABB 60165 CONNECTOR, COMPRESS.1 BOL
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 350 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
350 kcmil
Manufacturer Information
Manufacturers Part Number
60165
Brand
COLOR-KEYED
GTIN
00786210601656
UPC
786210601656
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.26
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat