60267 - 350MCM BRN 2H Alcu Lug

Color-Keyed

  • $32.31 (Each)
  • $32.31 (Each)

  • $64.61 (Per 2)

  • $646.10 (Per 20)

  • $3,230.50 (Per 100)
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
60267
Manufacturer
Color-Keyed
Manufacturer's Part Number
60267
Description
350MCM BRN 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 87H
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602677 / 00786210602677
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.31 (Each)
Carton
$64.61 (Per 2)
Standard Packaging
$646.10 (Per 20)
Resources
Images
 
 
60267 - Small Image
 
60267 - Large Image
 
60267 - Large Image
 
60267 - Large Image
360 Images
 
 
60267 - 360 Image
Attachments
 
 
60267 - Specification Sheet
Other Links
 
 
60267 - Other
 
60267 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
350MCM BRN 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 350 1/2B BRN
extra long description
ABB 60267 AL TP 2HL LUG LONG BRL 35
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 350 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 87H
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
350 kcmil
Manufacturer Information
Manufacturers Part Number
60267
Brand
COLOR-KEYED
GTIN
00786210602677
UPC
786210602677
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.344
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60267.
Jump To:

Cross Referenced

These items are similar to 60267 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40156 3M Electrical Products 00054007136651
VACL35012BN Anderson n/a
VACL-350-12BN Anderson n/a
YA31A3 Burndy 00781810755808
YA31-A1 Burndy 00781810755556
DPL-35-2N-AA DOSSERT n/a
AL 350 N Greaves n/a
AL350N Greaves 00784491504666
VACL-350-12BN Hubbell Power Systems n/a
87-491 Ideal Industries n/a
2ACL-350 ILSCO 00783669000320
2IACL-350 ILSCO 78366992942
ALND-350-12-134 ILSCO 78366968755
93122 Morris 00601986931229
AL350N NSi Industries 00662381031068
LAB350-12-2 Panduit 00074983911554
LAB350-12 Panduit n/a
LAB350-12-2R Panduit 07498306986
BLUA-035D Penn-Union 00785037236607
BLUA035D Penn-Union 78503723660
35LL12AL TE Connectivity n/a
60267 Thomas & Betts 00786210602677
AL 350 NTN Thomas & Betts n/a
AL-350NTN Thomas & Betts 00783786693610
ATL3502 Thomas & Betts 00783786611201
ALS18 Thomas & Betts 00783786050833

* All prices subject to change.

Begin Live Chat