60501TB - #8 Butt Splice Cu/Al

Color-Keyed

  • $3.46 (Each)
  • $3.46 (Each)

  • $69.21 (Per 20)

  • $346.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60501TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60501-TB
Description
#8 Butt Splice Cu/Al
Two-Way Aluminum Splice Connector, Wire Size 8 STR, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605012 / 5414363145035 / 00786210605012
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.46 (Each)
Carton
$69.21 (Per 20)
Resources
Images
 
 
60501TB - Small Image
 
60501TB - Large Image
Other Links
 
 
60501TB - Other
Attachments
 
 
60501TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Descriptions
Description
#8 BUTT SPLICE CU/AL
Product Type
Connector, Compres. 2 Way
Long Description
Two-Way Aluminum Splice Connector, Wire Size 8 Str, Die Code 24, Die Color Code Blue
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
extra long description
ABB 60501-TB CONNECTOR, COMPRES. 2
Manufacturer Information
Manufacturers Part Number
60501-TB
Brand
COLOR-KEYED
GTIN
00786210605012
UPC
786210605012
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.006
Carton
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat