60565 - 350MCM BRN 2WAY Conn

Color-Keyed

  • $40.84 (Each)
  • $40.84 (Each)

  • $81.68 (Per 2)

  • $816.82 (Per 20)

  • $4,084.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60565
Manufacturer
Color-Keyed
Manufacturer's Part Number
60565
Description
350MCM BRN 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 350 Kcmil, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605654 / 5414363145127 / 00786210605654
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.84 (Each)
Carton
$81.68 (Per 2)
Standard Packaging
$816.82 (Per 20)
Resources
360 Images
 
 
60565 - 360 Image
Other Links
 
 
60565 - Other
 
60565 - Other
Images
 
 
60565 - Large Image
 
60565 - Large Image
 
60565 - Large Image
Attachments
 
 
60565 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Brown
Finish
Tin-Plated
Descriptions
Product Type
2WAY Al Splice Conn 350WIRE BRN
Description
350MCM BRN 2WAY CONN
extra long description
ABB 60565 2WAY AL SPLICE CONN 350WI
Long Description
Two-Way Aluminum Splice Connector, Wire Size 350 kcmil, Die Code 87, Die Color Code Brown
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
60565
GTIN
00786210605654
UPC
786210605654
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.36
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat