60568 - 400MCM Al 2 Way Splice Conn

Color-Keyed

  • $64.30 (Each)
  • $64.30 (Each)

  • $128.60 (Per 2)

  • $1,285.98 (Per 20)

  • $6,429.90 (Per 100)
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
60568
Manufacturer
Color-Keyed
Manufacturer's Part Number
60568
Description
400MCM Al 2 Way Splice Conn
Two-Way Aluminum Splice Connector, Wire Size 400 Kcmil, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605685 / 5415022245882 / 00786210605685
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.30 (Each)
Carton
$128.60 (Per 2)
Standard Packaging
$1,285.98 (Per 20)
Resources
Images
 
 
60568 - Small Image
 
60568 - Large Image
Attachments
 
 
60568 - Specification Sheet
Other Links
 
 
60568 - Other
 
60568 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Descriptions
Description
400MCM AL 2 WAY SPLICE CONN
Product Type
2WAY Al Splice Conn 400WIRE GRN
Long Description
Two-Way Aluminum Splice Connector, Wire Size 400 kcmil, Die Code 94, Die Color Code Green
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
extra long description
ABB 60568 2WAY AL SPLICE CONN 400WI
Manufacturer Information
Manufacturers Part Number
60568
Brand
COLOR-KEYED
GTIN
00786210605685
UPC
786210605685
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.025
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60568.
Jump To:

Cross Referenced

These items are similar to 60568 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20012 3M Electrical Products 00054007133438
VACS-400 Anderson n/a
YS32-A1 Burndy 00781810757529
ASC 400 T Greaves n/a
ASC400T Greaves 00784491503249
VACS400 Hubbell Power Systems 00096359334439
87-512 Ideal Industries n/a
AS-400 ILSCO 00783669000535
93232 Morris 00601986932325
ASC400T NSi Industries 00662381032119
SA400-2 Panduit 00074983912605
BCUA-040 Penn-Union 00785037221467
BCUA-400 Penn-Union n/a
40LBSAL TE Connectivity n/a
52562 TE Connectivity n/a
60568 Thomas & Betts 00786210605685
ASC 400 TN Thomas & Betts n/a
ASC-400-TN Thomas & Betts 00783786696031
ASP400 Thomas & Betts 00783786610723

* All prices subject to change.

Begin Live Chat