60574 - 600MCM Al 2 Way Splice Conn

Color-Keyed

  • $187.41 (Each)
  • $187.41 (Each)

  • $374.82 (Per 2)

  • $3,748.19 (Per 20)

  • $18,740.96 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60574
Manufacturer
Color-Keyed
Manufacturer's Part Number
60574
Description
600MCM Al 2 Way Splice Conn
Two-Way Aluminum Splice Connector, Wire Size 600 Kcmil, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605746 / 5414363145141 / 00786210605746
Weight per unit
0.435 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.41 (Each)
Carton
$374.82 (Per 2)
Standard Packaging
$3,748.19 (Per 20)
Resources
360 Images
 
 
60574 - 360 Image
Images
 
 
60574 - Small Image
 
60574 - Large Image
Other Links
 
 
60574 - Other
 
60574 - Other
Attachments
 
 
60574 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Descriptions
Long Description
Two-Way Aluminum Splice Connector, Wire Size 600 kcmil, Die Code 106, Die Color Code Black
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Product Type
2WAY Al Splice Conn 600WIRE BLK
Description
600MCM AL 2 WAY SPLICE CONN
extra long description
ABB 60574 2WAY AL SPLICE CONN 600WI
Manufacturer Information
Manufacturers Part Number
60574
Brand
COLOR-KEYED
GTIN
00786210605746
UPC
786210605746
Taxonomies, Classifications, and Categories
Type
Aluminum Splice
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.435
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat