60574 - 600MCM Al 2 Way Splice Conn

Color-Keyed

  • $187.41 (Each)
  • $187.41 (Each)

  • $374.82 (Per 2)

  • $3,748.19 (Per 20)

  • $18,740.96 (Per 100)
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
60574
Manufacturer
Color-Keyed
Manufacturer's Part Number
60574
Description
600MCM Al 2 Way Splice Conn
Two-Way Aluminum Splice Connector, Wire Size 600 Kcmil, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605746 / 5414363145141 / 00786210605746
Weight per unit
0.435 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.41 (Each)
Carton
$374.82 (Per 2)
Standard Packaging
$3,748.19 (Per 20)
Resources
Images
 
 
60574 - Small Image
 
60574 - Large Image
360 Images
 
 
60574 - 360 Image
Attachments
 
 
60574 - Specification Sheet
Other Links
 
 
60574 - Other
 
60574 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Descriptions
Product Type
2WAY Al Splice Conn 600WIRE BLK
Description
600MCM AL 2 WAY SPLICE CONN
Long Description
Two-Way Aluminum Splice Connector, Wire Size 600 kcmil, Die Code 106, Die Color Code Black
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
extra long description
ABB 60574 2WAY AL SPLICE CONN 600WI
Manufacturer Information
Manufacturers Part Number
60574
Brand
COLOR-KEYED
GTIN
00786210605746
UPC
786210605746
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.435
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60574.
Jump To:

Cross Referenced

These items are similar to 60574 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20016 3M Electrical Products 00054007133681
VACS-600 Anderson n/a
YS36-A1 Burndy 00781810757604
ASC 600 T Greaves n/a
ASC600T Greaves 00784491503287
VACS600 Hubbell Power Systems 00096359334460
87-514 Ideal Industries n/a
AS-600 ILSCO 00783669000559
93236 Morris 00601986932363
ASC600T NSi Industries 00662381032133
SA600-2 Panduit 00074983912704
BCUA-060 Penn-Union 00785037221542
BCUA-600 Penn-Union n/a
60LBSAL TE Connectivity n/a
60574 Thomas & Betts 00786210605746
ASC 600 TN Thomas & Betts 00783786696130
ASP600 Thomas & Betts 00783786610747

* All prices subject to change.

Begin Live Chat