675 - 1/2" 3 Piece Coupling

T&B Ind Fitting

  • $21.22 (Each)
  • $21.22 (Each)

  • $530.60 (Per 25)

  • $2,122.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
675
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
675
Description
1/2" 3 Piece Coupling
1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210006758 / 5414363145448 / 00786210006758
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.22 (Each)
Carton
$530.60 (Per 25)
Standard Packaging
$2,122.40 (Per 100)
Resources
Images
 
 
675 - Small Image
 
675 - Large Image
Attachments
 
 
675 - Specification Sheet
Other Links
 
 
675 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-1/4
Descriptions
Description
1/2" 3 PIECE COUPLING
extra long description
ABB 675 1/2 INCH ERICKSON COUPLING
Long Description
1/2 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Special Features
Free Fitting Threads Ensure Easy Assembly
Product Type
1/2 Inch Erickson Coupling
Additional Information
outside diameter
1-15/32
Manufacturer Information
Brand
T&B Ind Fitting
GTIN
00786210006758
UPC
786210006758
Taxonomies, Classifications, and Categories
Type
Conduit Coupling
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.225
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat