6GC - 6G 15/16RISE CVR 28.3cuin

Steel City

  • $74.93 (Each)
  • $74.93 (Each)

  • $374.66 (Per 5)

  • $7,493.18 (Per 100)
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
6GC
Manufacturer
Steel City
Manufacturer's Part Number
6 GC
Description
6G 15/16RISE CVR 28.3cuin
Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long X 4-11/16 Inches Wide X 13/16 Inches Raised For Plaster, Galvanized Steel, Holes Between Gangs Are Spaced On 13/16 Inch Centers, Tapped Holes In Ears, Spaced On 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished With Extra Plugged Screw Holes, If These Screw Holes Are Used, The Cover Will Fit The Next Smaller Size Box
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991132052 / 00785991132052
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.93 (Each)
Carton
$374.66 (Per 5)
Resources
Images
 
 
6GC - Small Image
 
6GC - Large Image
Attachments
 
 
6GC - Specification Sheet
Other Links
 
 
6GC - Other
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
14-4/4 Inches Length x 4-11/16 Inches Width
Descriptions
Product Type
6 Gang BX CVR, 13/16 RSD, 28.3 Cu-In
Description
6G 15/16RISE CVR 28.3CUIN
extra long description
ABB 6 GC 6 GANG BX CVR,13/16 RSD,28
Long Description
Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box
Special Features
Holes between gangs are spaced on 1-3/16 inch centers
Additional Information
number of outlet
6
Knockouts
0
Manufacturer Information
Manufacturers Part Number
6 GC
Brand
Steel City
GTIN
00785991132052
UPC
785991132052
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.75
Carton
5
Uses, Certifications, and Standards
Application
The cover will fit the next smaller size box
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6GC.
Jump To:

Similar Items

Similar items are close alternatives to 6GC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Gang Box Cover, Raised Surface, Steel, Six-Gang, 28.3 ...
  • Our Part #: TP667
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP667
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($655.07) ·
TP667 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6GC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6GC-75 Appleton Electric n/a
TP667 Eaton Crouse-Hinds 00786189106671
GBDC-346 Garvin Industries 00785592109491
SR-6 Orbit Industries 00835243000780
6GC75N O-Z Gedney 00687855001729
825 Raco 00050169008256
6-GC Thomas & Betts 00785991132052
806 Thomas & Betts n/a
6-GC Thomas & Betts Conduit n/a
Z646 Unity Manufacturing 00091617107565

* All prices subject to change.

Begin Live Chat