6H2 - 1" Rigid Conduit Hanger

Steel City

  • $1.33 (Each)
  • $1.33 (Each)

  • $132.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6H2
Manufacturer
Steel City
Manufacturer's Part Number
6H2
Description
1" Rigid Conduit Hanger
Hanger, 1 In Trade Size, Galvanized, Vertical and Horizontal Connection Orientation, 7.13 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991504781 / 00785991504781
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$132.70 (Per 100)
Resources
Images
 
 
6H2 - Small Image
 
6H2 - Large Image
 
6H2 - Large Image
Specifications Sheets
 
 
6H2 - Specification Sheet
Attachments
 
 
6H2 - Specification Sheet
Other Links
 
 
6H2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Hanger
Long Description
Hanger, 1 in Trade Size, Galvanized, Vertical and Horizontal Connection Orientation, 7.13 lb/100
Short Description
Hanger, 1 in, Galvanized
Special Features
Accommodates 1/2 in Through 4 In. EMT or Rigid Conduit
extra long description
ABB 6H2 COND/PIPE HGR 1IN STL W/O B
Description
1" RIGID CONDUIT HANGER
Additional Information
Color/Finish
Galvanized
Connection Orientation
Vertical;Horizontal
Cable Size
Rigid: 1 in
for use with
Rigid and EMT Conduit;Pipe
Standards Met
UL File No: E160899
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
6H2
sub brand
Steel City(R)
GTIN
00785991504781
UPC
785991504781
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
1 in
Packaging
Weight
7.13 lb/100
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat