6H5BSS - 2" Conduit Hanger W/Bolt

Steel City

  • $107.77 (Each)
  • $107.77 (Each)

  • $2,155.39 (Per 20)

  • $10,776.97 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6H5BSS
Manufacturer
Steel City
Manufacturer's Part Number
6H5 BSS
Description
2" Conduit Hanger W/Bolt
Hanger, Conduit and Pipe, Emt Size 2 Inches, Rigid Conduit or Pipe 2 Inches, Stainless Steel, With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991505351 / 00785991505351
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.77 (Each)
Carton
$2,155.39 (Per 20)
Resources
Images
 
 
6H5BSS - Small Image
 
6H5BSS - Large Image
Other Links
 
 
6H5BSS - Other
Attachments
 
 
6H5BSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Product Type
Conduit Hanger 2 Inch, W/Bolt
Description
2" CONDUIT HANGER W/BOLT
extra long description
ABB 6H5 BSS CONDUIT HANGER 2 INCH,
Long Description
Hanger, Conduit and Pipe, EMT Size 2 Inches, Rigid Conduit or Pipe 2 Inches, Stainless Steel, with Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Manufacturer Information
Manufacturers Part Number
6H5 BSS
Brand
Steel City
GTIN
00785991505351
UPC
785991505351
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Packaging
Weight per each
0.23
Carton
20
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat