6HPS - #6 Al-Cu Split Bolt

Blackburn Mechanical

  • $7.11 (Each)
  • $7.11 (Each)

  • $711.13 (Per 100)

  • $4,266.78 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6HPS
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
6HPS
Description
#6 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 8, Conductor Range For Equal Main and Tap 6 Sol-12 Sol, Min Tap With One Max Main 12 Sol, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200429 / 5414363145738 / 00783786200429
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.11 (Each)
Carton
$711.13 (Per 100)
Standard Packaging
$4,266.78 (Per 600)
Resources
Images
 
 
6HPS - Small Image
 
6HPS - Large Image
 
6HPS - Large Image
 
6HPS - Large Image
 
6HPS - Large Image
360 Images
 
 
6HPS - 360 Image
Attachments
 
 
6HPS - Specification Sheet
Other Links
 
 
6HPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Material, Color, and Finish
Finish
Electro Tinned
Descriptions
Product Type
HSTRNGTH Splitbolt Conn 6-12SLD
extra long description
ABB 6HPS HSTRNGTH SPLITBOLT CONN 6-
Description
#6 AL-CU SPLIT BOLT
Special Features
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper
Long Description
Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 8, Conductor Range for Equal Main and Tap 6 Sol-12 Sol, Min Tap with One Max Main 12 Sol, Tin Plated
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
6HPS
GTIN
00783786200429
UPC
783786200429
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.06
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat