702112SS - 1-1/2" Rigid SS Conduit Strap

Superstrut

  • $43.59 (Each)
  • $43.59 (Each)

  • $2,179.30 (Per 50)

  • $4,358.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
702112SS
Manufacturer
Superstrut
Manufacturer's Part Number
702 1 1/2 SS
Description
1-1/2" Rigid SS Conduit Strap
Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Stainless Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013140888 / 00616013140888
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.59 (Each)
Carton
$2,179.30 (Per 50)
Resources
Images
 
 
702112SS - Large Image
 
702112SS - Large Image
 
702112SS - Small Image
Attachments
 
 
702112SS - Specification Sheet
Other Links
 
 
702112SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1-1/2 Inches
Descriptions
Product Type
RGD Cond CLP 1-1/2IN 12GA STN-STL
Description
1-1/2" RIGID SS CONDUIT STRAP
extra long description
ABB 702 1 1/2 SS RGD COND CLP 1-1/2
Long Description
Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 1 1/2 SS
GTIN
00616013140888
UPC
616013140888
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.29
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat