8225 - 3/4" Ins Set Screw Conn

T&B Ind Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8225
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8225
Description
3/4" Ins Set Screw Conn
3/4 Inch Set Screw Connector, Steel With Nylon Insulated Throat For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210082257 / 5414363146476 / 00786210082257
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8225 - Small Image
 
8225 - Large Image
Attachments
 
 
8225 - Specification Sheet
Other Links
 
 
8225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Size
3/4 INCH
Descriptions
extra long description
ABB 8225 3/4IN SETSCREW CONN STL NY
Product Type
3/4IN Setscrew Conn STL Nyl Insul
Description
3/4" INS SET SCREW CONN
Long Description
3/4 Inch Set Screw Connector, Steel with Nylon Insulated Throat for Use with Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
8225
Brand
T&B Ind Fitting
GTIN
00786210082257
UPC
786210082257
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
Set Screw Connector
Packaging
Weight per each
0.194
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat