A122CAR - 1 Gang Ent Outlet Box 4KO 12PK

Carlon

  • $11.94 (Each)
  • $11.94 (Each)

  • $143.29 (Per 12)

  • $1,194.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A122CAR
Manufacturer
Carlon
Manufacturer's Part Number
A122-CAR
Description
1 Gang Ent Outlet Box 4KO 12PK
Single Gang Outlet Box, Volume 22 Cubic Inches, Length 3.53 Inches, Width 2.10 Inches, Depth 3.25 Inches, Number Of Knockout 4, Knockout Size 1/2 Inch, 3/4 Inch, and 1 Inch, Color Blue, Material PVC, Pack Of 12
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481188889 / 00034481188889
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Carton
$143.29 (Per 12)
Resources
Images
 
 
A122CAR - Large Image
 
A122CAR - Small Image
Attachments
 
 
A122CAR - Specification Sheet
Other Links
 
 
A122CAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Depth
2.1
Descriptions
Product Type
1 Gang Ent Outlet Box 4KO 12PK
extra long description
ABB A122-CAR 1 GANG ENT OUTLET BOX
Description
1 GANG ENT OUTLET BOX 4KO 12PK
Long Description
Single Gang Outlet Box, Volume 22 Cubic Inches, Length 3.53 Inches, Width 2.10 Inches, Depth 3.25 Inches, Number of Knockout 4, Knockout Size 1/2 Inch, 3/4 Inch, and 1 Inch, Color Blue, Material PVC, Pack of 12
Special Features
Provide the largest capacity available in the market today - 22 cu.in. single gang, and 38 cu.in. double gang
Additional Information
Knockouts
4
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A122-CAR
GTIN
00034481188889
UPC
034481188889
Taxonomies, Classifications, and Categories
Type
ENT Flexible Raceway
Category Description
Residential plates
Packaging
Weight per each
0.22
Carton
12
Uses, Certifications, and Standards
Application
Designed to allow selective ENT openings - 1/2 in., 3/4 in., and 1 in. - based on application needs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat