A208 - 4H Channel Splice

Superstrut

  • $58.82 (Each)
  • $58.82 (Each)

  • $588.24 (Per 10)

  • $5,882.38 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A208
Manufacturer
Superstrut
Manufacturer's Part Number
A208
Description
4H Channel Splice
Support, U Shape, Four Hole, Length 7-1/4 Inches, Holes 1 Inch On 1-7/8 Inch Centers, Steel, For A Series Channels
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013260258 / 00616013260258
Weight per unit
2.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.82 (Each)
Carton
$588.24 (Per 10)
Resources
360 Images
 
 
A208 - 360 Image
Other Links
 
 
A208 - Other
Images
 
 
A208 - Large Image
 
A208 - Large Image
 
A208 - Large Image
 
A208 - Large Image
Attachments
 
 
A208 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gold
Finish
GoldGalv/Standard
Dimensions and Weight
Length
7-1/4 in
Descriptions
Product Type
U Shape Fittings
extra long description
ABB A208 U SHAPE FITTINGS
Description
4H CHANNEL SPLICE
Long Description
Support, U Shape, Four Hole, Length 7-1/4 Inches, Holes 1 Inch on 1-7/8 Inch Centers, Steel, For A Series Channels
Special Features
Excellent corrosion reisistance
Additional Information
Number of Holes
4
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A208
GTIN
00616013260258
UPC
616013260258
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
2.125
Carton
10
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat