A52171E - 4SQ, 2-3/8D NM Outlet Box, 3/4" Kos

Carlon

  • $8.53 (Each)
  • $8.53 (Each)

  • $213.14 (Per 25)

  • $852.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A52171E
Manufacturer
Carlon
Manufacturer's Part Number
A52171E
Description
4SQ, 2-3/8D NM Outlet Box, 3/4" Kos
4 Inch. 30.3 Cubic Inch. Ent Non-Metallic Outlet Box With 3/4 Inch. Knockouts.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481074304 / 00034481074304
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.53 (Each)
Carton
$213.14 (Per 25)
Resources
Images
 
 
A52171E - Small Image
 
A52171E - Large Image
Other Links
 
 
A52171E - Other
Attachments
 
 
A52171E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
4SQ, 2-3/8D NM OUTLET BOX, 3/4" KOS
Product Type
4IN X4IN X2-3/8IN Ent Box.75IN Kos
extra long description
ABB A52171E 4IN X4IN X2-3/8IN ENT B
Long Description
4 inch. 30.3 cubic inch. ENT non-metallic outlet box with 3/4 inch. knockouts.
Special Features
Easy to install, quick connect
Additional Information
Knockouts
7
Cable Entry
Knockouts
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A52171E
GTIN
00034481074304
UPC
034481074304
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
ENT Flexible Raceway
Packaging
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
Application
Suitable for Masonry Walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat