AB205MEG - 90DEG Ang FTG Eg W/ Magnets HT4-1/8

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB205MEG
Manufacturer
Superstrut
Manufacturer's Part Number
AB205M EG
Description
90DEG Ang FTG Eg W/ Magnets HT4-1/8
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel With Magnets
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013133606 / 00616013133606
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
AB205MEG - 360 Image
Images
 
 
AB205MEG - Small Image
 
AB205MEG - Large Image
 
AB205MEG - Large Image
 
AB205MEG - Large Image
 
AB205MEG - Large Image
 
AB205MEG - Video
Other Links
 
 
AB205MEG - Other
 
AB205MEG - Other
Attachments
 
 
AB205MEG - Specification Sheet
Brochures
 
 
AB205MEG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Thickness
0.24 in
Length
3-1/2 in
Descriptions
Description
90DEG ANG FTG EG W/ MAGNETS HT4-1/8
Product Type
90DEG Ang FTG Eg W/ Magnets HT4-1/8
extra long description
ABB AB205M EG 90DEG ANG FTG EG W/ M
Long Description
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel with Magnets
Special Features
Adds convenience and safety to strut assembly by eliminating the need to manuallyhold fittings and strut together while installing bolts, nuts and rods
Additional Information
media
Yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB205M EG
GTIN
00616013133606
UPC
616013133606
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight per each
0.68
Carton
25
Uses, Certifications, and Standards
Application
New industrial and commercial construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat