AB225EG - 2H 82-1/2D CLSD Ang

Superstrut

  • $24.47 (Each)
  • $24.47 (Each)

  • $611.69 (Per 25)

  • $2,446.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB225EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB225EG
Description
2H 82-1/2D CLSD Ang
Two Hole Steel Closed Angle Fitting With Silvergalv Finish.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013062920 / 00616013062920
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.47 (Each)
Carton
$611.69 (Per 25)
Resources
Images
 
 
AB225EG - Small Image
 
AB225EG - Large Image
 
AB225EG - Large Image
 
AB225EG - Large Image
 
AB225EG - Large Image
Other Links
 
 
AB225EG - Other
Attachments
 
 
AB225EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Dimensions and Weight
Height
3-1/2 in
Descriptions
Description
2H 82-1/2D CLSD ANG
Product Type
2-Hole CLSD Angl FTG Eg STL
Long Description
Two hole Steel Closed Angle Fitting with SilverGalv finish.
Special Features
Excellent corrosion reisistance
extra long description
ABB AB225EG 2-HOLE CLSD ANGL FTG EG
Additional Information
Number of Holes
2
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB225EG
GTIN
00616013062920
UPC
616013062920
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Angular Fittings
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat