ADR1132 - 1/0 Al/Cu 3 Conduct Lug

Blackburn Mechanical

  • $29.71 (Each)
  • $29.71 (Each)

  • $178.29 (Per 6)

  • $1,782.86 (Per 60)

  • $2,971.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR1132
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR11-32
Description
1/0 Al/Cu 3 Conduct Lug
Type Adr-Alcul Three-Conductor, Two-Hole Mount For Conductor Range Max 1/0 STR., Min 14 Awg
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610068 / 5415022398182 / 00783786610068
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.71 (Each)
Carton
$178.29 (Per 6)
Standard Packaging
$1,782.86 (Per 60)
Resources
Images
 
 
ADR1132 - Small Image
 
ADR1132 - Large Image
Attachments
 
 
ADR1132 - Specification Sheet
Other Links
 
 
ADR1132 - Other
 
ADR1132 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Special Features
Easy Installation - no special tools required
Long Description
Type ADR-ALCUL Three-Conductor, Two-Hole Mount for Conductor Range Max 1/0 Str., Min 14 AWG
Product Type
Al 3CNDTR 2HOLE Mount 1/0-14
Description
1/0 AL/CU 3 CONDUCT LUG
extra long description
ABB ADR11-32 AL 3CNDTR 2HOLE MOUNT
Additional Information
Number of Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
ADR11-32
Brand
Blackburn Mechanical
GTIN
00783786610068
UPC
783786610068
Taxonomies, Classifications, and Categories
Type
Dual-Rated Mechanical Connector
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.22
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat