ADR3532 - 350 Al/Cu 3 Conduct Lug

Blackburn Mechanical

  • $32.69 (Each)
  • $32.69 (Each)

  • $98.07 (Per 3)

  • $3,268.87 (Per 100)
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
ADR3532
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR35-32
Description
350 Al/Cu 3 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.54 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610242 / 5415022245103 / 00783786610242
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.69 (Each)
Carton
$98.07 (Per 3)
Resources
360 Images
 
 
ADR3532 - 360 Image
Images
 
 
ADR3532 - Small Image
 
ADR3532 - Large Image
 
ADR3532 - Large Image
 
ADR3532 - Large Image
 
ADR3532 - Large Image
Other Links
 
 
ADR3532 - Other
 
ADR3532 - Other
Attachments
 
 
ADR3532 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
4-3/16 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 in Overall Length, Screw Terminal, 0.54 lb/EA
Short Description
350 AL/CU Mechanical Connector Lug, Non-Insulated, 4-3/16 in L
Special Features
Easy Installation;No Special Tools Required
Description
350 AL/CU 3 CONDUCT LUG
extra long description
ABB ADR35-32 AL 3CNDTR 2HOLE MOUNT
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
350 kcmil
For Stud Size
1/2 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
3 CT;30 PK
Number of Mounting Holes
2
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR35-32
GTIN
00783786610242
UPC
783786610242
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.54 lb/EA
Weight per each
0.54
Carton
3
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR3532.
Jump To:

Similar Items

Similar items are close alternatives to ADR3532, though they may not be 100% alike.

3 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With ...
  • Our Part #: 3350L2L4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3-350L2/L4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($154.72) ·
3350L2L4 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.36

Each

QTY:
Each
Add
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 Awg With 2 Mounting Holes...
  • Our Part #: 3350T2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3-350T2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.24) ·
3350T2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR3532 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3350L2 BRUMALL n/a
K3A31U2N Burndy 00781810601150
K3A29U2N Burndy 78181060110
K3A29U-2N Burndy 00781810601105
UT3350B ESP n/a
L3M2-350 Galvan Industries 00632591713573
22C203 WW GRAINGER n/a
AAA-350N Greaves 00784491123706
L3M2350 Hubbell Power Systems 00096359405160
T3A2350N ILSCO 00783669899450
T3A2350 ILSCO n/a
AT3A4350N MAC n/a
60115 NAED n/a
3350L2L4 NSi Industries 00662381001511
LAM3B350121Y Panduit n/a
LAM3B350-12-1Y Panduit 00074983592944
L3A 350 2 Penn-Union 00785037444606
L3A3502 PU n/a
ADR3532 Thomas & Betts 00783786610242
AT3A2350N Thomas & Betts 00783786697809
A2T35N Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat