ADR8021 - 300-800 2BRL Lug

Blackburn Mechanical

  • $54.83 (Each)
  • $54.83 (Each)

  • $219.34 (Per 4)

  • $5,483.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR8021
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR80-21
Description
300-800 2BRL Lug
Type Adr-Alcul Two-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610419 / 5415022398267 / 00783786610419
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.83 (Each)
Carton
$219.34 (Per 4)
Resources
Images
 
 
ADR8021 - Small Image
 
ADR8021 - Large Image
Attachments
 
 
ADR8021 - Specification Sheet
Other Links
 
 
ADR8021 - Other
 
ADR8021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
300-800 2BRL LUG
Product Type
Al 2CNDTR 1HOLE Mount 300-800
extra long description
ABB ADR80-21 AL 2CNDTR 1HOLE MOUNT
Long Description
Type ADR-ALCUL Two-Conductor, One-Hole Mount for Conductor Range Max 800 kcmil, Min 300 kcmil
Special Features
Easy Installation - no special tools required
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR80-21
GTIN
00783786610419
UPC
783786610419
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
1.07
Carton
4
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat