APS02 - 2STR Alcu Split Bolt

Blackburn Mechanical

  • $28.23 (Each)
  • $28.23 (Each)

  • $2,822.56 (Per 100)

  • $16,935.36 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APS02
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
APS02
Description
2STR Alcu Split Bolt
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 2-8 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786201426 / 5415022245158 / 00783786201426
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.23 (Each)
Carton
$2,822.56 (Per 100)
Standard Packaging
$16,935.36 (Per 600)
Resources
360 Images
 
 
APS02 - 360 Image
Images
 
 
APS02 - Small Image
 
APS02 - Large Image
 
APS02 - Large Image
 
APS02 - Large Image
 
APS02 - Large Image
Other Links
 
 
APS02 - Other
 
APS02 - Other
Attachments
 
 
APS02 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Electro Tinned
Descriptions
Description
2STR ALCU SPLIT BOLT
Long Description
Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 2-8 Str.
Special Features
Installs with standard wrenches
Product Type
Al Split - Bolt 2 - 8 Awg
extra long description
ABB APS02 AL SPLIT - BOLT 2 - 8 AWG
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
APS02
GTIN
00783786201426
UPC
783786201426
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.05
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat