APS04 - #4 Al-Cu Split Bolt

Blackburn Mechanical

  • $28.05 (Each)
  • $28.05 (Each)

  • $2,805.01 (Per 100)

  • $16,830.06 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APS04
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
APS04
Description
#4 Al-Cu Split Bolt
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 4-10 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786201419 / 5414363074199 / 00783786201419
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.05 (Each)
Carton
$2,805.01 (Per 100)
Standard Packaging
$16,830.06 (Per 600)
Resources
Images
 
 
APS04 - Large Image
 
APS04 - Large Image
 
APS04 - Large Image
 
APS04 - Large Image
 
APS04 - Small Image
360 Images
 
 
APS04 - 360 Image
Attachments
 
 
APS04 - Specification Sheet
Other Links
 
 
APS04 - Other
 
APS04 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Electro Tinned
Descriptions
Description
#4 AL-CU SPLIT BOLT
Product Type
Al Split - Bolt 4 - 10 Awg
Long Description
Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 4-10 Str.
Special Features
Installs with standard wrenches
extra long description
ABB APS04 AL SPLIT - BOLT 4 - 10 AW
Manufacturer Information
Manufacturers Part Number
APS04
Brand
Blackburn Mechanical
GTIN
00783786201419
UPC
783786201419
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.04
Carton
100
Package
600
Uses, Certifications, and Standards
standard
UL E9809
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat