B349ADJ - 3G Adj SW

Carlon

  • $30.93 (Each)
  • $30.93 (Each)

  • $371.21 (Per 12)

  • $3,093.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B349ADJ
Manufacturer
Carlon
Manufacturer's Part Number
B349ADJ
Description
3G Adj SW
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481193463 / 00034481193463
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.93 (Each)
Carton
$371.21 (Per 12)
Resources
Images
 
 
B349ADJ - Small Image
 
B349ADJ - Large Image
Attachments
 
 
B349ADJ - Specification Sheet
Brochures
 
 
B349ADJ - Brochure
Other Links
 
 
B349ADJ - Other
 
B349ADJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Three Gang Adjust-A-Box
Description
3G ADJ SW
extra long description
ABB B349ADJ THREE GANG ADJUST-A-BOX
Long Description
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket
Special Features
Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation
Additional Information
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B349ADJ
GTIN
00034481193463
UPC
034481193463
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
0.53
Carton
12
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat