B620HGUPC - 4/0, 2-1/4D PNCK, Adj HNGR

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 75)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B620HGUPC
Manufacturer
Carlon
Manufacturer's Part Number
B620HG-UPC
Description
4/0, 2-1/4D PNCK, Adj HNGR
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 11-1/2 Inches - 14-1/2 Inches Adjustable Bar Hanger, Ground Lug, and Screw Attached
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481012641 / 00034481012641
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B620HGUPC - Small Image
 
B620HGUPC - Large Image
Other Links
 
 
B620HGUPC - Other
Attachments
 
 
B620HGUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
4 Inches x 2-1/4 Inches
Descriptions
extra long description
ABB B620HG-UPC RND CEIL-BX 20CU DIA
Description
4/0,2-1/4D PNCK,ADJ HNGR
Long Description
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 11-1/2 Inches - 14-1/2 Inches Adjustable Bar Hanger, Ground Lug, and Screw Attached
Product Type
RND Ceil-BX 20CU DIA4IN PC GRND Lug
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B620HG-UPC
GTIN
00034481012641
UPC
034481012641
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.55
Carton
75
Uses, Certifications, and Standards
Application
Suitable for Fixture Support Up to 50 Lbs
Mounting
Swing clamps
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat