B91112 - 1/2" Kindorf Spring Nut

Kindorf

  • $6.69 (Each)
  • $6.69 (Each)

  • $669.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B91112
Manufacturer
Kindorf
Manufacturer's Part Number
B 911 1/2
Description
1/2" Kindorf Spring Nut
Channel Spring Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel, For Use With 1-1/2 Inch Deep Channels
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/EAN/GTIN
785991756067 / 5414363129325 / 00785991756067
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Carton
$669.08 (Per 100)
Resources
Images
 
 
B91112 - Small Image
 
B91112 - Large Image
Attachments
 
 
B91112 - Specification Sheet
Other Links
 
 
B91112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galv-Krom/Standard
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
CHNL Spring Nut 1/2-13IN STL
Description
1/2" KINDORF SPRING NUT
Long Description
Channel Spring Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel, for use with 1-1/2 Inch Deep Channels
Special Features
Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used
extra long description
ABB B 911 1/2 CHNL SPRING NUT 1/2-1
Also Known As...
Spring Nut (Strut)
Boingie Nut
Manufacturer Information
Manufacturers Part Number
B 911 1/2
Brand
Kindorf
GTIN
00785991756067
UPC
785991756067
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight per each
0.102
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat