C105112 - 1-1/2" Galv-Krom Rigid Kindorf Strut Strap

Kindorf

  • $13.26 (Each)
  • $13.26 (Each)

  • $662.86 (Per 50)

  • $1,325.72 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C105112
Manufacturer
Kindorf
Manufacturer's Part Number
C 105 1 1/2
Description
1-1/2" Galv-Krom Rigid Kindorf Strut Strap
Pipe Strap, 12 Gauge, 1-1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
785991759365 / 5415022250633 / 00785991759365
Weight per unit
0.288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.26 (Each)
Carton
$662.86 (Per 50)
Resources
Images
 
 
C105112 - Small Image
 
C105112 - Large Image
Other Links
 
 
C105112 - Other
Attachments
 
 
C105112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1-1/2 INCH
Thickness
12 GAUGE
Descriptions
Product Type
Pipe Strap 12GA 1-1/2IN Steel
Description
1-1/2" GALV-KROM RIGID KINDORF STRUT STRAP
extra long description
ABB C 105 1 1/2 PIPE STRAP 12GA 1-1
Long Description
Pipe Strap, 12 Gauge, 1-1/2 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe
Special Features
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Manufacturers Part Number
C 105 1 1/2
Brand
Kindorf
GTIN
00785991759365
UPC
785991759365
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Conduit, Cable & Pipe Supports
Packaging
Weight per each
0.288
Carton
50
Uses, Certifications, and Standards
Application
For use with Rigid Conduit and Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat