CCNPT34G - 3/4 NM NPT .512-.709 TL.5909)

T&B Ind Fitting

  • $6.48 (Each)
  • $6.48 (Each)

  • $161.89 (Per 25)

  • $647.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCNPT34G
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
CC-NPT-34-G
Description
3/4 NM NPT .512-.709 TL.5909)
Cable Gland With NPT Threads, NPT Thread Size 3/4 Inch, Cord Range 0.512 Inch/13MM to 0.709 Inch/18MM, Thread Length 0.590 Inch/15MM, IP68 Rating, Halogen Free, Nylon, Gray
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210078533 / 5415022189704 / 00786210078533
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Carton
$161.89 (Per 25)
Standard Packaging
$647.55 (Per 100)
Resources
Images
 
 
CCNPT34G - Small Image
 
CCNPT34G - Large Image
Attachments
 
 
CCNPT34G - Specification Sheet
Other Links
 
 
CCNPT34G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 Inch Cable Gland
Description
3/4 NM NPT .512-.709 TL.5909)
Long Description
Cable Gland with NPT Threads, NPT Thread Size 3/4 Inch, Cord Range 0.512 Inch/13mm to 0.709 Inch/18mm, Thread Length 0.590 Inch/15mm, IP68 Rating, Halogen Free, Nylon, Gray
extra long description
ABB CC-NPT-34-G 3/4 INCH CABLE GLAN
Manufacturer Information
Manufacturers Part Number
CC-NPT-34-G
Brand
T&B Ind Fitting
GTIN
00786210078533
UPC
786210078533
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Packaging
Weight per each
0.055
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat