CCNPT34G - 3/4 NM NPT .512-.709 TL.5909)

T&B Ind Fitting

  • $6.48 (Each)
  • $6.48 (Each)

  • $161.89 (Per 25)

  • $647.55 (Per 100)

Availability: Currently Out Of Stock
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
CCNPT34G
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
CC-NPT-34-G
Description
3/4 NM NPT .512-.709 TL.5909)
Cable Gland With NPT Threads, NPT Thread Size 3/4 Inch, Cord Range 0.512 Inch/13MM to 0.709 Inch/18MM, Thread Length 0.590 Inch/15MM, IP68 Rating, Halogen Free, Nylon, Gray
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210078533 / 5415022189704 / 00786210078533
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Carton
$161.89 (Per 25)
Standard Packaging
$647.55 (Per 100)
Resources
Images
 
 
CCNPT34G - Small Image
 
CCNPT34G - Large Image
Attachments
 
 
CCNPT34G - Specification Sheet
Other Links
 
 
CCNPT34G - Other
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
3/4 Inch Cable Gland
Description
3/4 NM NPT .512-.709 TL.5909)
extra long description
ABB CC-NPT-34-G 3/4 INCH CABLE GLAN
Long Description
Cable Gland with NPT Threads, NPT Thread Size 3/4 Inch, Cord Range 0.512 Inch/13mm to 0.709 Inch/18mm, Thread Length 0.590 Inch/15mm, IP68 Rating, Halogen Free, Nylon, Gray
Manufacturer Information
Manufacturers Part Number
CC-NPT-34-G
Brand
T&B Ind Fitting
GTIN
00786210078533
UPC
786210078533
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Packaging
Weight per each
0.055
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat