CK221RP - 2 PB Chime Kit

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CK221RP
Manufacturer
Carlon
Manufacturer's Part Number
CK221RP
Description
2 PB Chime Kit
Wired White Contractor Door Chime Kit. Kit Includes Chime, 16V, 10VA Transformer and Two Unlighted White Push Buttons.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
034481043249 / 00034481043249
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CK221RP - Small Image
 
CK221RP - Large Image
Other Links
 
 
CK221RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
16 V
Material
4,000 ft
Material, Color, and Finish
Color
White
Descriptions
Product Type
Chime Kit W/Two Buttons
Description
2 PB CHIME KIT
extra long description
CL CK221RP CHIME KIT W/TWO BUTTONS
Special Features
Sounds two notes for front door and one note for back doo
Long Description
Wired white contractor door chime kit. Kit includes chime, 16V, 10VA transformer and two unlighted white push buttons.
Additional Information
Inside Diameter
4,000 ft
Button Type
Push
Manufacturer Information
Manufacturers Part Number
CK221RP
Brand
Carlon
GTIN
00034481043249
UPC
034481043249
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Wired Door Chime Kits
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.75
Carton
9
Uses, Certifications, and Standards
Application
4,000 ft
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat