CS65 - 4 to 10ALCU Comp Splice

Blackburn Mechanical

  • $4.62 (Each)
  • $4.62 (Each)

  • $461.88 (Per 100)

  • $2,309.40 (Per 500)
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
CS65
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS65
Description
4 to 10ALCU Comp Splice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 4 6/1, 7/1 Ascr, 3-4 Stranded, 2 Solid, Orange, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100958 / 00783786100958
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.62 (Each)
Carton
$461.88 (Per 100)
Standard Packaging
$2,309.40 (Per 500)
Resources
Images
 
 
CS65 - Small Image
 
CS65 - Large Image
Other Links
 
 
CS65 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Number of Conductors
2
Material
Aluminum
connection
Compression
Dimensions and Weight
Size
2 INCH
Descriptions
Description
4 TO 10ALCU COMP SPLICE
Product Type
Al Serventr Comp Splice A:3-4 B:10
extra long description
ABB CS65 AL SERVENTR COMP SPLICE A:
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - End A: 4 6/1,7/1 ASCR, 3-4 Stranded, 2 Solid, Orange, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For AL-AL or AL-CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS65
GTIN
00783786100958
UPC
783786100958
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.05
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS65.
Jump To:

Cross Referenced

These items are similar to CS65 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1354 ALCOA n/a
YSU2W8W Burndy 00781810142400
ACS410 ESP n/a
ARG410 FRANKEL n/a
26412 KEARNEY n/a
14240 NAED n/a
3249 NICOPRESS n/a
PSK28 Penn-Union 00785037537568
PSK28 PU n/a
CS65 Thomas & Betts 00783786100958
U1B41 Thomas & Betts 00783786756292
YSU2W8 Burndy n/a

* All prices subject to change.

Begin Live Chat