CS69 - 1 to 10ALCU Comp Splice

Blackburn Mechanical

  • $4.74 (Each)
  • $4.74 (Each)

  • $473.90 (Per 100)

  • $2,369.50 (Per 500)
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
CS69
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS69
Description
1 to 10ALCU Comp Splice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 2 6/1, 7/1 Ascr, 1-2 Stranded, Red, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100996 / 00783786100996
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$473.90 (Per 100)
Standard Packaging
$2,369.50 (Per 500)
Resources
Images
 
 
CS69 - Small Image
 
CS69 - Large Image
Other Links
 
 
CS69 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Dimensions and Weight
Size
2 INCH
Descriptions
Description
1 TO 10ALCU COMP SPLICE
Product Type
Al Serventr Comp Splice A:1-2 B:10
extra long description
ABB CS69 AL SERVENTR COMP SPLICE A:
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - End A: 2 6/1,7/1 ASCR, 1-2 Stranded, Red, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For AL-AL or AL-CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS69
GTIN
00783786100996
UPC
783786100996
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.055
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS69.
Jump To:

Cross Referenced

These items are similar to CS69 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1358 ALCOA n/a
YSU2R8W Burndy 00781810141731
ACS210 ESP n/a
ARG210 FRANKEL n/a
26526 KEARNEY n/a
14173 NAED n/a
3229 NICOPRESS n/a
PSK18 Penn-Union 00785037537360
PSK18 PU n/a
CS69 Thomas & Betts 00783786100996
U1B21 Thomas & Betts 00783786756193
YSU2R8 Burndy n/a

* All prices subject to change.

Begin Live Chat