CS77 - 1/0 to 2ALCU Compsplice

Blackburn Mechanical

  • $1.76 (Each)
  • $1.76 (Each)

  • $175.61 (Per 100)

  • $1,404.88 (Per 800)
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
CS77
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS77
Description
1/0 to 2ALCU Compsplice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 1/0 Ascr, 1/0 Stranded, Yellow, End B: 2 6/1, 7/1 Ascr, 1-2 Stranded, Red, Die: 5/8. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786101078 / 00783786101078
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.76 (Each)
Carton
$175.61 (Per 100)
Standard Packaging
$1,404.88 (Per 800)
Resources
Images
 
 
CS77 - Small Image
 
CS77 - Large Image
Other Links
 
 
CS77 - Other
Attachments
 
 
CS77 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Dimensions and Weight
Size
2 INCH
Descriptions
Description
1/0 TO 2ALCU COMPSPLICE
extra long description
ABB CS77 AL SERVENTR COMP SPLICE A:
Product Type
Al Serventr Comp Splice A:1/0 B:1-2
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - End A: 1/0 ASCR, 1/0 Stranded, Yellow, End B: 2 6/1,7/1 ASCR, 1-2 Stranded, Red, Die: 5/8. For AL-AL or AL-CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS77
GTIN
00783786101078
UPC
783786101078
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.048
Carton
100
Package
800
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS77.
Jump To:

Cross Referenced

These items are similar to CS77 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1366 ALCOA n/a
YSU25R2R Burndy 00781810143285
ACS1/02 ESP n/a
ARG1/02 FRANKEL n/a
26484 KEARNEY n/a
14328 NAED n/a
3202 NICOPRESS n/a
PSK01 PU n/a
CS77 Thomas & Betts 00783786101078
N/S Thomas & Betts n/a
U1B102 Thomas & Betts 00783786756094
01T4 3M Electrical Products n/a
CIT4 3M Electrical Products 00054007119821
YRB25U2 Burndy 00781810739037
PSK 01 Penn-Union 00785037537025
SG102 Thomas & Betts 00783786751631

* All prices subject to change.

Begin Live Chat