CS84 - 2/0 to 1/0 Alcu Splice

Blackburn Mechanical

  • $2.60 (Each)
  • $2.60 (Each)

  • $259.82 (Per 100)

  • $2,078.56 (Per 800)
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
CS84
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS84
Description
2/0 to 1/0 Alcu Splice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 2/0 Stranded, Gray, End B: 1/0 Ascr, 1/0 Stranded, Yellow, Die: 5/8. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786101092 / 00783786101092
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$259.82 (Per 100)
Standard Packaging
$2,078.56 (Per 800)
Resources
Images
 
 
CS84 - Small Image
 
CS84 - Large Image
Other Links
 
 
CS84 - Other
Attachments
 
 
CS84 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Dimensions and Weight
Size
2 INCH
Descriptions
Description
2/0 TO 1/0 ALCU SPLICE
Product Type
Al Serventr Comp Splice A:2/0 B:1/0
extra long description
ABB CS84 AL SERVENTR COMP SPLICE A:
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - End A: 2/0 Stranded, Gray, End B: 1/0 ASCR, 1/0 Stranded, Yellow, Die: 5/8. For AL-AL or AL-CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS84
GTIN
00783786101092
UPC
783786101092
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.046
Carton
100
Package
800
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS84.
Jump To:

Cross Referenced

These items are similar to CS84 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YSD26R25R Burndy 00781810144107
VAUS2/01/0 Hubbell Power Systems n/a
VAUS2010 Hubbell Power Systems 00096359356929
36712 KEARNEY n/a
PS 200 Penn-Union 00785037520003
CS84 Thomas & Betts 00783786101092
KL46 Thomas & Betts n/a
KL461 Thomas & Betts 00783786050031
X1U2010 Thomas & Betts 00783786759361

* All prices subject to change.

Begin Live Chat