CTP202 - GRD Comp C-Tap Conn

Color-Keyed

  • $57.50 (Each)
  • $57.50 (Each)

  • $1,437.40 (Per 25)

  • $5,749.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTP202
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP202
Description
GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 Awg Sol to #2 Awg STR Tap Conductor Size, 1.41 In Thickness, Copper Material, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210331027 / 5415022348606 / 00786210331027
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.50 (Each)
Carton
$57.50 (Each)
Standard Packaging
$1,437.40 (Per 25)
Resources
360 Images
 
 
CTP202 - 360 Image
Specifications Sheets
 
 
CTP202 - Specification Sheet
Images
 
 
CTP202 - Small Image
 
CTP202 - Large Image
 
CTP202 - Large Image
 
CTP202 - Large Image
 
CTP202 - Large Image
Other Links
 
 
CTP202 - Other
 
CTP202 - Other
Attachments
 
 
CTP202 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Conductor Size
#1 Str - 2/0 Str
Dimensions and Weight
Thickness
1.41 in;35.8 mm
Descriptions
Description
GRD COMP C-TAP CONN
Product Type
C-Tap
Long Description
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 AWG SOL to #2 AWG STR Tap Conductor Size, 1.41 in Thickness, Copper Material, 0.14 lb
Short Description
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size
extra long description
ABB CTP202 C-TAP, No1-2/0 MAIN, No6
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Additional Information
Number of Terminals
1
Compatible Wire Size
#1 STR to #2/0 STR
Tap Conductor Size
#6 AWG SOL to #2 AWG STR
package quantity
1 CA;25 PK
Made in USA
yes
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CTP202
GTIN
00786210331027
UPC
786210331027
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat