CU250 - 250 Cu Comp Splice

Blackburn Mechanical

  • $36.54 (Each)
  • $36.54 (Each)

  • $365.36 (Per 10)

  • $3,653.60 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU250
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CU250
Description
250 Cu Comp Splice
Type Cu Copper Splice, Long Barrel, 3-3/8 Inch Length, Max 35KV, Wire Size 250 Kcmil, Tin Plated, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786132232 / 00783786132232
Weight per unit
0.174 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.54 (Each)
Carton
$365.36 (Per 10)
Standard Packaging
$3,653.60 (Per 100)
Resources
Images
 
 
CU250 - Small Image
 
CU250 - Large Image
Other Links
 
 
CU250 - Other
Attachments
 
 
CU250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Yellow
Finish
Tin Plated
Descriptions
Description
250 CU COMP SPLICE
Product Type
Cu TP Splice Long BRL 250STR Yel
extra long description
ABB CU250 CU TP SPLICE LONG BRL 250
Long Description
Type CU Copper Splice, Long Barrel, 3-3/8 Inch Length, Max 35kV, Wire Size 250 kcmil, Tin Plated, Die Color Code Yellow
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CU250
GTIN
00783786132232
UPC
783786132232
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel Copper Splice
Packaging
Weight per each
0.174
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For use on aluminum conductors
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat