CU6 - 6STR Cu Comp Splice

Blackburn Mechanical

  • $6.31 (Each)
  • $6.31 (Each)

  • $315.35 (Per 50)

  • $630.70 (Per 100)

  • $3,153.50 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU6
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CU6
Description
6STR Cu Comp Splice
Type Cu Copper Splice, Long Barrel, 1-3/4 Inch Length, Max 35KV, Wire Size 6 STR, Tin Plated, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783786130818 / 5415022245288 / 00783786130818
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Carton
$315.35 (Per 50)
Standard Packaging
$3,153.50 (Per 500)
Resources
Images
 
 
CU6 - Small Image
 
CU6 - Large Image
360 Images
 
 
CU6 - 360 Image
Attachments
 
 
CU6 - Specification Sheet
Other Links
 
 
CU6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Product Type
Cu TP Splice Long BRL 6STR Blu
Description
6STR CU COMP SPLICE
extra long description
ABB CU6 CU TP SPLICE LONG BRL 6STR
Long Description
Type CU Copper Splice, Long Barrel, 1-3/4 Inch Length, Max 35kV, Wire Size 6 Str, Tin Plated, Die Color Code Blue
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Manufacturer Information
Brand
Blackburn Mechanical
GTIN
00783786130818
UPC
783786130818
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For use on copper conductors
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat