D814SK - #8 1/4"Bolt Non Ins Ring

Sta-Kon

  • $69.41 (Per 25)
  • $2.78 (Each)

  • $69.41 (Per 25)

  • $277.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D814SK
Manufacturer
Sta-Kon
Manufacturer's Part Number
D8-14-SK
Description
#8 1/4"Bolt Non Ins Ring
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #8 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803548 / 5414363150145 / 00786210803548
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.78 (Each)
Carton
$69.40 (Per 25)
Resources
Images
 
 
D814SK - Small Image
 
D814SK - Large Image
Other Links
 
 
D814SK - Other
Attachments
 
 
D814SK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
8 AWG
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
#8 1/4"BOLT NON INS RING
extra long description
ABB D8-14-SK NON INSUL RING No8 , 1
Product Type
Non Insul Ring NO8 , 1/4 Mount
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #8 AWG, Copper, Tin Plated
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
D8-14-SK
GTIN
00786210803548
UPC
786210803548
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
25
Packaging
Weight per each
0.013
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat