E14712SS - 1/2" SS Flat Washer

Superstrut

  • $20.55 (Each)
  • $20.55 (Each)

  • $2,054.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E14712SS
Manufacturer
Superstrut
Manufacturer's Part Number
E147 1/2 SS
Description
1/2" SS Flat Washer
Washer, Flat, Size 1/2 Inch, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
616013056738 / 00616013056738
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.55 (Each)
Carton
$2,054.66 (Per 100)
Resources
Images
 
 
E14712SS - Small Image
 
E14712SS - Large Image
Attachments
 
 
E14712SS - Specification Sheet
Other Links
 
 
E14712SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
0.132 in
Descriptions
Description
1/2" SS FLAT WASHER
Product Type
Flat WSHR 1/2 In STN-STL
extra long description
SS E147-1/2-SS FLAT WSHR 1/2 IN STN
Long Description
Washer, Flat, Size 1/2 Inch, Stainless Steel
Additional Information
Inside Diameter
0.562 in
outside diameter
1.375 in
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E147 1/2 SS
GTIN
00616013056738
UPC
616013056738
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.015
Carton
100
Uses, Certifications, and Standards
Application
15.000 25.000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat