E638 - Non-Ins - BS Ring Term, 6, 3/8, Met

Sta-Kon

  • $72.57 (Per 20)
  • $3.63 (Each)

  • $72.57 (Per 20)

  • $362.87 (Per 100)
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
E638
Manufacturer
Sta-Kon
Manufacturer's Part Number
E6-38
Description
Non-Ins - BS Ring Term, 6, 3/8, Met
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803593 / 5414363150527 / 00786210803593
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$3.63 (Each)
Carton
$72.57 (Per 20)
Standard Packaging
$362.87 (Per 100)
Resources
Images
 
 
E638 - Small Image
 
E638 - Large Image
360 Images
 
 
E638 - 360 Image
Attachments
 
 
E638 - Specification Sheet
Other Links
 
 
E638 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
NON-INS - BS RING TERM, 6, 3/8, MET
Product Type
Non-Ins BS RNG Term NO6 Awg 3/8 BLT
extra long description
ABB E6-38 NON-INS BS RNG TERM No6 A
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 AWG, Copper, Tin Plated, 20 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
E6-38
GTIN
00786210803593
UPC
786210803593
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Ring Terminal
Availability
minimum qty
20
Packaging
Weight per each
0.018
Carton
20
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E638.
Jump To:

Cross Referenced

These items are similar to E638 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
33467 Amprobe n/a
YAV6CL2BOX Burndy 00781810539156
R6-38 NSi Industries 00662381072269
S638RE Panduit 00074983598731
E6-38 Thomas & Betts 00786210803593
R 6-38 Greaves 00784491160886
83-0541 Ideal Industries 00783250489671
44143-B10 ILSCO 00783669441673
19193-0216 Molex n/a
11098 Morris 00601986110983
R6-38-BULK NSi Industries n/a
P6-38R-E Panduit 00074983870691
R2F-38 Penn-Union 00785037912709
E73 Thomas & Betts 00786210811932
R638 NSi Industries 66238107226
E638 Thomas & Betts 78621080359

* All prices subject to change.

Begin Live Chat