E989NNJ - 4X4X2 PVC JCT Box

Carlon

  • $41.83 (Each)
  • $41.83 (Each)

  • $418.35 (Per 10)

  • $4,183.49 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E989NNJ
Manufacturer
Carlon
Manufacturer's Part Number
E989NNJ
Description
4X4X2 PVC JCT Box
Molded Junction Box, 4 Inches X 4 Inches X 2 Inches, Material PVC, Color Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481066811 / 5415022248258 / 00034481066811
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.83 (Each)
Carton
$418.35 (Per 10)
Resources
360 Images
 
 
E989NNJ - 360 Image
Images
 
 
E989NNJ - Small Image
 
E989NNJ - Large Image
 
E989NNJ - Large Image
 
E989NNJ - Large Image
 
E989NNJ - Large Image
Other Links
 
 
E989NNJ - Other
Attachments
 
 
E989NNJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
3.69 Inches x 3.69 Inches x 2 Inches
Descriptions
Product Type
4 In X 4 In X 2 In Junction B
Description
4X4X2 PVC JCT BOX
extra long description
ABB E989NNJ 4 IN X 4 IN X 2 IN JUNC
Long Description
Molded Junction Box, 4 Inches x 4 Inches x 2 Inches, Material PVC, Color Gray
Special Features
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E989NNJ
GTIN
00034481066811
UPC
034481066811
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Rigid Non-Metallic Conduit Junction Boxes
Packaging
Weight per each
0.52
Carton
10
Uses, Certifications, and Standards
Application
Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat