ELL112G - Ocal 1-1/2"X90 Gray PVC CTD Elbow STL

Ocal

  • $74.74 (Each)
  • $74.74 (Each)

  • $597.92 (Per 8)
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
ELL112G
Manufacturer
Ocal
Manufacturer's Part Number
ELL11/2-G
Description
Ocal 1-1/2"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/2 Inch/41 Metric, Angle 90 Degrees, Radius 8-1/4 Inch/209.55 Millimeters, Offset 11 Inch/279.40 Millimeters, Straight End 2-3/4 Inch/69.85 Millimeters, Unbent Length 18.46 Inch/468.86 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/EAN/GTIN
704508369927 / 5415022511345 / 00704508369927
Weight per unit
4.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.74 (Each)
Standard Packaging
$597.92 (Per 8)
Resources
360 Images
 
 
ELL112G - 360 Image
Images
 
 
ELL112G - Small Image
 
ELL112G - Large Image
Other Links
 
 
ELL112G - Other
Attachments
 
 
ELL112G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
18.46
Descriptions
Product Type
PVC CTD Elbow 90D 1-1/2IN STL Gray
extra long description
ABB ELL11/2-G PVC CTD ELBOW 90D 1-1
Description
OCAL 1-1/2"X90 GRAY PVC CTD ELBOW STL
Long Description
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/2 Inch/41 Metric, Angle 90 Degrees, Radius 8-1/4 Inch/209.55 Millimeters, Offset 11 Inch/279.40 Millimeters, Straight End 2-3/4 Inch/69.85 Millimeters, Unbent Length 18.46 Inch/468.86 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Special Features
Color-Coded Thread Protectors for Easy Identification of Conduit Size
Manufacturer Information
Manufacturers Part Number
ELL11/2-G
Brand
OCAL
GTIN
00704508369927
UPC
704508369927
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Conduit Elbow - Standard Radius
Trade Size
Trade Size
1-1/2 in , 41 mm
Packaging
Weight per each
4.63
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ELL112G.
Jump To:

Similar Items

Similar items are close alternatives to ELL112G, though they may not be 100% alike.

1-1/2X90 Standard Elbow
  • Our Part #: 112ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1-1/2X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($701.35) ·
112ELL90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat