ERG120 - Ergonomic Nylon CBL Tie Tool

Tools & Accessories

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ERG120
Manufacturer
Tools & Accessories
Manufacturer's Part Number
ERG120
Description
Ergonomic Nylon CBL Tie Tool
Ergonomic Hand Tool For Nylon Cable Ties 50-120 Pounds, 4.67MM (0.184 Inches) - 7.64MM (0.301 Inches) Cable Tie Widths
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
786209867308 / 5414363170990 / 00786209867308
Weight per unit
0.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ERG120 - Small Image
 
ERG120 - Large Image
 
ERG120 - Large Image
 
ERG120 - Large Image
 
ERG120 - Large Image
Other Links
 
 
ERG120 - Other
Attachments
 
 
ERG120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Descriptions
Product Type
Cable Tie Install Tool 50-120LB
extra long description
ABB ERG120 CABLE TIE INSTALL TOOL 5
Description
ERGONOMIC NYLON CBL TIE TOOL
Long Description
Ergonomic Hand Tool for Nylon Cable Ties 50-120 Pounds, 4.67mm (0.184 Inches) - 7.64mm (0.301 Inches) Cable Tie Widths
Special Features
Lightweight, break-through ergonomic design to reduce user stress and strain. 360 degree rotating nose enables operation from any position. Front-access tension-adjustment wheel permits fast, easy changes
Additional Information
Tensile Strength
50 to 120 pounds , 222 to 533 newtons
Handle Type
Palm Grip
Manufacturer Information
Brand
Tools & Accessories
Manufacturers Part Number
ERG120
GTIN
00786209867308
UPC
786209867308
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ergonomic Hand Tool
Packaging
Weight per each
0.855
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Cable Tie installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat